1 Robe Hook in Tuscan Brass
Country 1 Robe Hook in Tuscan Brass
Frequently Purchased Together
Product Details
- Solid metal die cast construction
- Projection: 4"
- Includes mounting hardware
- Hook: 3-1/2"
Specifications
- ADA Compliant:
- No
- Collection:
- Country
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Depth:
- 4 in
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Overall Height:
- 3-1/2 in
- Overall Width:
- 4 in
- Projection:
- 4 in