Single Handle Kitchen Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Country Single Handle Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Single Handle Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #RA3608LPWSPN2
  • Item #3881612
  • Manufacturer Part #A3608LPWSPN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.5 gpm
  • Brass construction
  • Ceramic disc control cartridge
  • Maximum installation depth on deck: 2-11/64"
  • Hole cutouts: 2 x 1-3/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Swivel spout
  • Column spout reach: 9"
  • 4" deep deck extension kit, order part # C7555EXT
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Country
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
Hose Length:
59 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
Yes
Spout Height:
7-29/32 in
Spout Reach:
8-55/64 in
Spout Swivel:
100°
Spout Type:
High Arc