1-1/4 in. Extension Kit for Volume Control

You last purchased this on
 
ROHL®

1-1/4 in. Extension Kit for Volume Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

1-1/4 in. Extension Kit for Volume Control

  • Fast #
  • Part #RC4912
  • Item #1702932
  • Manufacturer Part #C4912
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unfinished Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rohl Country Bath 1-1/2" bath extension kit only to volume control rough wall valve A4911BO and trims A4912, A4712, A2912, A4012, A4212 and A4812
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Neutrals
Color Finish Name:
Unfinished
Faucet Connection Size:
1/2 in
Faucet Part Type:
Repair Kit
Fits Model:
A4912, A4712, A2912, A4012, A4212, A4812
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Type:
Less Handles
IAPMO Listed -:
No
Length:
1-1/4 in
Material:
Brass
Maximum Temperature:
120
NSF Certified:
No
Number of Handles:
No Handle
Pressure - Maximum:
75 psi
Schedule Class:
77.5
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.1 lb