10 gpm Tub Filler with Double Cross Handle in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower
ROHL® Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Polished Chrome
Manufacturer Part #AKIT1401NXMAPC
You last purchased this on
 
ROHL®

Country Bath 10 gpm Tub Filler with Double Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower
ROHL® Floor Mount Tub Filler with Metal Triple Cross Handle and Hand Shower in Polished Chrome
Manufacturer Part #AKIT1401NXMAPC
ROHL®

Country Bath 10 gpm Tub Filler with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #RAKIT1401XMAPC
  • Item #4779009
  • Manufacturer Part #AKIT1401XMAPC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center to center: 5-29/32"
  • Flow rate: 10 gpm at 60 psi
  • Single-function brass hand shower
  • Floor legs cannot be cut down
  • Not eccentric - fixed center-to-center measurement
  • Maximum male stub out: 9/16" for floor pillar legs
  • Spout reach: 11-5/16"
  • Hose length: 39-3/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
5-29/32 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
10 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
31 in
Spout Reach:
3-5/8 in
Trim Only:
No
Tub Spout Reach:
3-5/8 in
WaterSense Labeled:
No