1/2 in. Rough-In (Body Only) for Concealed Thermostatic Valve with Half Turn Service Stop Valve
Country Bath 1/2 in. Rough-In (Body Only) for Concealed Thermostatic Valve with Half Turn Service Stop Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom outlet for tub spout only
- 3/4" inlets and 2" x 3/4" outlets
- Thermostatic
- Standard 3/4" nipple required to plumb from top and bottom outlets
- Flow rate: 16 gpm at 45 psi
- Separate volume and temperature controls
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Country Bath
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 16 gpm
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No