Country Bath 18 in. Brass Decorative Shower Grab Bar in Polished Nickel

Part #R1252PN  |  Item #2439908  |  Manufacturer Part #1252PN

$486.00 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes mounting hardware
  • Polished Nickel
  • Brass construction
  • Brass construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Product Type: Grab Bar