2-15/16 in. Double Towel Bar in Polished Chrome
Country Bath 2-15/16 in. Double Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Country Bath
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-15/16 in
- Height:
- 5 in
- Length:
- 18 in
- Material:
- Metal
- Projection:
- 2-15/16 in