2 gpm 1-Function Roman Tub Handshower with Hose and Escutcheon in Polished Chrome for Deck Diverter
Country Bath 2 gpm 1-Function Roman Tub Handshower with Hose and Escutcheon in Polished Chrome for Deck Diverter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hand shower, hose and deck escutcheon assembly
- Hose connection: 1/2" female NPSM
- Hose length: 78"
- Maximum installation depth on deck: 2-1/8"
- For use with deck diverter
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- No