24 in. Towel Bar in Polished Chrome
Classic 24 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Diameter: 5/8"
- Brass construction
- Projection: 2-23/64"
- Swarovski® crystal accent
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-23/64 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 2-23/32 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 25-19/32 in
- Projection:
- 2-23/64 in
- Spray Type:
- Champagne, Classic, Massage