3-1/64 in. Brass Adapter in Italian Brass
Country Bath 3-1/64 in. Brass Adapter in Italian Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allow for an extra 2 5/8" in length. This may affect your rough-in dimensions.
- 3/4" female NPT inlet
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- AR00380 Deck Unions and ZA383 Floor Pillar Legs
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Adapter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 3-1/64 in
- Material:
- Brass