Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Satin Nickel

Part #RA4917LPSTN  |  Item #3770517  |  Manufacturer Part #A4917LPSTN

$2,787.00 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Porcelain lever handles
  • Exposed thermostatic valve with volume control
  • Inlets: 3/4" female NPT
  • Must order 1560 or 1565 riser to connect to outlet
  • Integrated service stops with screens
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 1560 or 1565 Riser

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

End Connection 1: FNPT

End Connection 2: Threaded

End Connections: FNPT x Threaded

Faucet Mount: Wall Mount

Flow Rate: 16 gpm

Handle Type: Lever

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Size: 3/4 in

Valve Type: Thermostatic Valve

Width: 10 in