3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Chrome

ROHL®

Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Chrome

Brand image
ROHL®

Country Bath 3/4 in. Female NPT x G Thread Thermostatic Valve in Polished Chrome

  • Part #RA4917LPAPC
  • Item #3770001
  • Manufacturer Part #A4917LPAPC
3.5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exposed thermostatic valve with volume control
  • Inlets: 3/4" female NPT
  • Porcelain lever handles
  • If PEX is utilized, oversize the supply line to 1" for full flow capacity
  • Integrated service stops with screens
  • Must order 1560 or 1565 riser to connect to outlet
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Brand Model Compatibility:
1560 or 1565 Riser
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connection 2:
Threaded
End Connections:
FNPT x Threaded
Faucet Mount:
Wall Mount
Flow Rate:
16 gpm
Handle Type:
Lever
Material:
Brass
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Size:
3/4 in
Valve Type:
Thermostatic Valve
Width:
10 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';