4 in. Brass Valve Trim in Polished Nickel

You last purchased this on
 
ROHL®

Country Bath 4 in. Brass Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath 4 in. Brass Valve Trim in Polished Nickel

  • Fast #
  • Part #RA4964LCPN
  • Item #7063261
  • Manufacturer Part #A4964LCPN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 5 functions
  • Rough valve sold separately - Order R1051BV 1/2" thermostatic 1 function rough valve
  • Temperature and volume control
  • R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
  • Order R1052BD 1/2" thermostatic 2 function rough valve
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
R1055BD Rough Valve
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Valve Trim
Handle Material:
Crystal
Handle Type:
Lever
Height:
8-1/2 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
Number of Handles:
Two Handle
Trim Only:
Yes
Valve Size:
1/2 in
Valve Trim Type:
Thermostatic
Valve Type:
Thermostatic Valve