Wall Mount Toilet Tissue Holder in Old Iron
Country Bath Wall Mount Toilet Tissue Holder in Old Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection: 2-23/64"
- Solid metal die cast construction
- 2 3/4" projection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Country Bath
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Old Iron
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- Width:
- 2-3/4 in