ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN SATIN NICKEL WITH CROSS HANDLE
Arcana™ ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN SATIN NICKEL WITH CROSS HANDLE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Order the ZA33BO rough valve to complete
- See page 210 for rough info
- All brass handle and escutcheon
- R1062BO
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- ZA33BO Rough-in Valve
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 2-9/32 in
- Escutcheon Width:
- 2-9/32 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 2-3/32 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Type:
- RAC195XSTNTO
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-3/32 in