Bathroom Sink Drain in Polished Chrome
Country Bath Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Stopper
- Style Name:
- Country Bath
- WaterSense Labeled:
- No
- Width:
- 13 in