Control Trim for 1/2 in. Thermostatic Diverter in Polished Chrome
Country Bath Control Trim for 1/2 in. Thermostatic Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Must order R1050BD rough valve to complete
- Trim-plate, diverter control, temperature control
- Old Iron finish not available
- See page xxx for rough info
- R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1/2 in Thermostatic Diverter
- Collection:
- Country Bath
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 8-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Thermostatic Mixing Valve
- WaterSense Labeled:
- No
- Width:
- 4 in