Country Bath Deckmount Widespread Bathroom Sink Faucet with Double Crystal Cross Handle in Polished Chrome

Part #RA1808XCAPC2  |  Item #3882163  |  Manufacturer Part #A1808XCAPC-2

$744.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Country Bath Deckmount Widespread Bathroom Sink Faucet with Double Crystal Cross Handle in Polished Chrome /$744.00

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Brass construction
  • Cutouts: 3 x 1-3/8"
  • Spout reach: 5-1/2"
  • Connectors: 1/2" NPT
  • Art deco design hex spout
  • Maximum spread distance between valves: 15-3/4"
  • Flow rate: 1.2 gpm
  • 1.2 GPM
  • Matching tub filler A1884 and A1804

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 15-3/4 in

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Crystal

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 2-3/8 in

Spout Reach: 5-1/2 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No