Double Lever Handle Wall Mount Tub Set in Polished Nickel
Double Lever Handle Wall Mount Tub Set in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crystal handles
- Polished Nickel
- Flow rate: 8 gpm
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
- Old Iron finish not available with Crystal
- Kit includes ZA386 floor legs
- 39 3/8" hose length
- Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 5-1/4 in
- Basin Width:
- 12-5/8 in
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Location:
- Rear Center
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Included:
- No
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Crystal
- Handle Type:
- Lever
- Hose Length:
- 39-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Handles:
- Two Handle
- Shape:
- Rectangular
- Sink Material:
- Vitreous China
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- Rigid
- Trim Only:
- No
- Tub Spout Reach:
- 6-33/64 in
- WaterSense Labeled:
- No