Country Bath Double Lever Handle Wedge Lock Shower Mixer in Polished Chrome

Part #RA1401LPAPC  |  Item #1725758  |  Manufacturer Part #A1401LPAPC

$1,199.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spout reach: 6-33/64"
  • Porcelain lever handles
  • Flow rate: 8 gpm
  • Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 5-7/8 in

Basin Length: 15-9/16 in

Basin Width: 13 in

CEC Compliant: For Sale in CA

Center Size: 5-29/32 in

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Drain Included: No

Drain Location: Rear

Faucet Connection Size: 1/2 in

Faucet Included: No

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Flow Rate: 8 gpm

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Porcelain

Handle Type: Lever

Hose Length: 39-3/8 in

Installation Type: Wall Mount

Material: Brass

Number Of Bowls: 1

Number of Handles: Two Handle

Overflow Included Yes or No: Yes

Sink Material: Porcelain

Spout Height: 4-3/4 in

Spout Reach: 3-5/8 in

Spout Type: Rigid

Trim Only: No

Tub Spout Reach: 5-7/8 in

WaterSense Labeled: No