Single Lever Handle Pressure Balancing Trim with Diverter in Satin Nickel
Country Bath Single Lever Handle Pressure Balancing Trim with Diverter in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain lever
- Pressure balanced concealed bath and shower
- With diverter
- Trim for concealed pressure balance shower and bath valve
- Coverplate, dome and handle made from solid brass
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 7 in
- Faucet Height:
- 4-3/4 in
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-1/2 in
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No