Pressure Balancing Trim with Single Lever Handle in Polished Chrome (Less Diverter)

This product has been replaced by

ROHL® Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #A1410LPAPC
You last purchased this on
 
ROHL®

Country Bath Pressure Balancing Trim with Single Lever Handle in Polished Chrome (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #A1410LPAPC
ROHL®

Country Bath Pressure Balancing Trim with Single Lever Handle in Polished Chrome (Less Diverter)

  • Fast #
  • Part #RA1400LPAPC
  • Item #1616158
  • Manufacturer Part #A1400LPAPC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes over plate, dome, handle
  • Porcelain lever handle
  • Pressure balance
  • Solid brass construction, exposed pop-up drain without overflow
  • Product shown with classic lever handle
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7 in
IAPMO Listed -:
No
Length:
4-5/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-5/8 in
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
7 in