Country Bath Robe Hook in Polished Chrome

Part #RA1481CAPC  |  Item #2892704  |  Manufacturer Part #A1481CAPC

$203.25 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Projection: 2 7/8"
  • Swarovski® crystal accent
  • Mounting hardware included
  • Solid brass construction, exposed pop-up drain without overflow

Specifications

ADA Compliant: No

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-7/8 in

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Overall Height: 3 in

Overall Width: 4-9/64 in

Projection: 2-7/8 in

Width: 4-9/64 in