Country Bath Single Handle Lever Handle Water Filter Faucet in Polished Nickel

Part #RMB7917LMPN2  |  Item #7063436  |  Manufacturer Part #MB7917LMPN-2

$420.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Metal lever handle only
  • Brass construction
  • 10 1/4" height & 4 3/4" reach, swivel spout
  • 1/4-turn ceramic disc control cartridges
  • 1/4" compression connection not included
  • 1/2 GPM at 45 PSI
  • 1 3/8" max. hole cutout
  • Not suitable for R.O. systems or as a hot water dispenser

Green

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Country Bath

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 0.5 gpm

Green: WaterSense, Yes

Handle Material: Porcelain

Handle Type: Lever

Hose Length: 39-3/8 in

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Product Type: Faucet

Spout Height: 4-3/4 in

Spout Reach: 4-3/4 in

Spout Type: Fixed

WaterSense Labeled: Yes

Width: 2 in