Thermostatic Volume Concealed Valve with Double Cross Handle in Polished Nickel
Country Bath Thermostatic Volume Concealed Valve with Double Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trimplate, volume control lever and temperature control lever
- All brass trim plate, escutcheons and handles
- Cross handles
- Cross handle version is only on the volume control
- Temperature control includes pre-set safety stop with override
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 9-27/32 in
- Handle Type:
- Cross
- Height:
- 9-27/32 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 7-3/32 in