Two Handle Bathroom Sink Faucet in Satin Nickel

You last purchased this on
 
ROHL®

Country Bath Two Handle Bathroom Sink Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Two Handle Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RA1408LPBKSTN2
  • Item #4322340
  • Manufacturer Part #A1408LPBKSTN-2
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 4-15/16"
  • Connectors: 1/2" NPT
  • Cutouts: 3 x 1-3/8"
  • Brass construction
  • 1.2 GPM
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Country Bath
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Center Size:
15-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
3-5/16 in
Spout Reach:
4-15/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes