Country Bath Two Handle Bathroom Sink Faucet in Tuscan Brass

Part #RAC107LTCB2  |  Item #3882558  |  Manufacturer Part #AC107L-TCB-2

Color/Finish: Tuscan Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Brass construction
  • Overall height: 7-1/2"
  • Flow rate: 1.2 gpm
  • 1.2 GPM

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Center Size: 8 in

Collection: Country Bath

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/4 in

Spout Reach: 7-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: Yes