ROHL®

Country Bath Two Handle Bathroom Sink Faucet in Polished Chrome

Part #RA1408LPBK2  |  Manufacturer Part #A1408LPBKAPC-2

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cutouts: 3 x 1-3/8"
  • Spout reach: 4-15/16"
  • Connectors: 1/2" NPT
  • Brass construction
  • Flow rate: 1.2 gpm
  • Brass construction
  • 1.2 GPM

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 15-3/4 in

Collection: Country Bath

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 3-5/16 in

Spout Reach: 4-15/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No