Country Bath Two Handle Centerset Bathroom Sink Faucet in Satin Nickel

Part #RAC95LMSTN2  |  Item #3881625  |  Manufacturer Part #AC95LM-STN-2

$707.25 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Fixed spout
  • Cutouts: 3 x 1-3/8"
  • Center to center: 4"
  • Brass construction
  • Brass construction

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Country Bath

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliance Level: Lead Law Compliant and Certified

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 2-1/8 in

Spout Reach: 4-1/8 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No