Two Handle Roman Tub Faucet in Polished Nickel
Country Bath Two Handle Roman Tub Faucet in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 1/4 turn self-cleaning, self-lubricating, and quiet operation ceramic valves
- Self leveling mounting hardware included
- Single-function hand-shower
- Flow rate: 15 to 16 GPM at 45 PSI
- 1/4-turn ceramic valves; self-cleaning, self-lubricating, quiet operation
- Self leveling mounting hardware
- 4 29/32" spout height
- 8 1/32" spout reach
- 3/4" NPT connectors
- Cutouts: 3 x 1 1/4", spout 2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 15 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Spout Height:
- 4-3/32 in
- Spout Reach:
- 8-1/32 in
- Spout Type:
- Fixed
- Spray Type:
- Single Function
- Trim Only:
- No
- WaterSense Labeled:
- No