Two Handle Wall Mount Filler in Tuscan Brass
Country Bath Two Handle Wall Mount Filler in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall mount exposed two handle tub filler with hand-shower holder bracket and single-function ABS hand-shower
- Includes wall unions
- Five Spoke handles
- Brass construction
- 59" flexible metal hose
- 6.6 GPM at 60 PSI
- Wall mount only. Cannot be installed with iron tub unions or deck unions.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 6.6 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Five Spoke
- Height:
- 2-1/8 in
- Hose Length:
- 78-47/64 in
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7 in
- Tub Spout Type:
- Diverter