Wall Mount Toilet Tissue Holder in Satin Nickel
Wellsford™ Wall Mount Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
- Includes mounting hardware
- Solid metal die cast construction
- Accommodates oversized toilet paper rolls
- Projection: 3-1/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Wellsford™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Die Cast Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pivoting:
- No
- Projection:
- 2 in
- Valve Body Material:
- Brass
- Weight:
- 1 lb
- Width:
- 6 in