DESCRIPTION

  • Projection: 2 7/8"
  • Swarovski® crystal accent
  • Mounting hardware included
  • Solid brass construction, exposed pop-up drain without overflow

ROHL® Country Crystal 2 Robe Hook in Polished Nickel

RA1481CPN

Manufacturer Part #: A1481CPN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Country Crystal
Depth
2-7/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Number of Hooks
2
Projection
2-7/8 in

Print