Single Handle Lever Handle Water Filter Faucet in Polished Chrome
San Julio® Single Handle Lever Handle Water Filter Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Spout height: 10-19/64"
- Spout reach: 4-11/16"
- Quarter-turn ceramic valves
- Not suitable for R.O. systems or instant hot systems
- Lever handle
- Maximum hole cutout: 1-3/8"
- Swivel spout
- One hole installation
- 1 3/8" max. hole cutout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- San Julio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 10-19/64 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 4-11/16 in
- Spout Type:
- High Arc
- WaterSense Labeled:
- Yes