2 in. Extension for A1401, A1405/44, A1423, A1456, A1459 and A1901

You last purchased this on
 
ROHL®

Country Kitchen 2 in. Extension for A1401, A1405/44, A1423, A1456, A1459 and A1901

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Kitchen 2 in. Extension for A1401, A1405/44, A1423, A1456, A1459 and A1901

  • Fast #
  • Part #RC7205EXTPN
  • Item #3770664
  • Manufacturer Part #C7205EXTPN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • New style pair of 2 in extension pieces only for Rohl wall and deck mounted bridge faucets
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Country Kitchen
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Extension Kit
Fits Model:
A1401, A1405/44, A1423, A1456, A1459, A1901
GSA Approved:
No
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
2 in
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No