Single Handle Pull Out Kitchen Faucet in Satin Nickel
Country Single Handle Pull Out Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 7-1/8"
- One hole installation
- Includes short hand spray
- Flow rate: 1.8 gpm
- Maximum installation depth on deck: 2-1/4"
- IAPMO compliant double check valve
- Double check valve
- Lever handle
- hand-spray locks into spray mode
- Dual spray modes
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Hose
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 3-1/8 in
- Spout Type:
- Swivel
- Trim Only:
- No