CSR Series 8-7/8 in. Brass Tub Spout for 1-120R Valve in French Brass

Part #RMB2045FB  |  Item #5075294  |  Manufacturer Part #MB2045FB

$266.00 EACH

Color/Finish: French Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 8 7/8" spout reach
  • 1/2" male NPT inlet connection
  • Brass construction
  • 10-12 GPM at 60 PSI

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 1-120R Valve

Collection: CSR Series

Color Finish: French Brass

Color Finish Category: Brass Tones

Diameter: 2-5/8 in

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 10-12 gpm

Installation Type: Wall Mount

Length: 8-7/8 in

Material: Brass

Spout Reach: 9 in

Tub Spout Reach: 8-7/8 in