8-7/8 in. Brass Tub Spout for 1-120R Valve in Polished Chrome
CSR Series 8-7/8 in. Brass Tub Spout for 1-120R Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" male NPT inlet connection
- Brass construction
- 8 7/8" spout reach
- 10-12 GPM at 60 PSI
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1-120R Valve
- Collection:
- CSR Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 10-12 gpm
- Installation Type:
- Wall Mount
- Length:
- 8-7/8 in
- Material:
- Brass
- Tub Spout Reach:
- 8-7/8 in
- Width:
- 2-5/8 in