Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome
De Lux Pull-Out Kitchen Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic Disc Cartridge
- Anti-scald device
- With short handspray
- Dissimilar ceramic discs for smooth operation and long life
- Hard water resistant soft touch elastomer spray face
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- De Lux
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10 in
- Spout Reach:
- 9-5/8 in
- Spout Type:
- Pull Out
- Trim Only:
- No