ROHL®

De™ Lux Single Lever Handle Bar Faucet in Polished Chrome

Part #RR75052  |  Manufacturer Part #R7505APC-2

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout height: 16"
  • Spout reach: 8-3/4"
  • One hole installation
  • Flow rate: 1.8 gpm
  • Maximum deck thickness: 2-1/4"
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Flow rate: 1.8 gpm
  • Dual spray modes
  • Hand spray locks into spray mode
  • hand-spray locks into spray mode

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: De™ Lux

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: CTS

Faucet Connection Size: 3/8 in

Faucet Height: 15-3/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-7/16 in

Spout Reach: 8-3/4 in

Spout Type: High Arc, Swivel

Trim Only: No