DESCRIPTION

Rohl Deckmount Soap and Lotion Dispenser

RLS3550

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
12 oz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
4-1/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Height
1-3/4 in
Spout Reach
4 in
Width
1-3/8 in

Starting at
Call for Pricing
  • QUANTITY