DESCRIPTION

  • Cutout: 1-1/4"
  • Dezincified brass protects against aggressive components in the soap
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Top fill

Rohl Traditional Deckmount Soap and Lotion Dispenser

RLS950C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-7/32 in
IAPMO Listed
No
Installation Type
Deck Mount
Spout Height
3-7/32 in
Spout Reach
3 in

Starting at
$137.45
EACH
  • QUANTITY

DOCUMENTS