24 in. Grab Bar in Satin Nickel
Deco 24 in. Grab Bar in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Includes mounting hardware
- Verona and Arcana escutcheon design
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Deco
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 3-1/4 in