1-13/16 in. Air Switch in English Brass
Luxury 1-13/16 in. Air Switch in English Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Remote on/off air switch button for activating continuous feed waste disposals
- Transmitter button with escutcheon, base and fastening nut included
- Traditional styling
- Button and escutcheon adhered to base
- Does not come with control box, button only
- Includes ROHL branding on top of button
- Escutcheon and button made of brass
- 1 1/4" cutout, 1 3/4" max. installation depth on deck or wall
Documents
Specifications
- Application:
- Waste Disposal
- CARB OTC LEED Compliant:
- No
- Collection:
- Luxury
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- English Brass
- Depth:
- 1-13/16 in
- Diameter:
- 1-13/16 in
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Material:
- Brass
- UL Listed:
- No
- Width:
- 1-13/16 in