DESCRIPTION

  • Brass construction
  • For exposed tub fillers
  • Install between unions and union adaptors

Rohl Decorative Shut-Off Valve

RZA1038402A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Male
End Connection 2
Female
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Brass
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS