Disposal Stopper in Antique Gold
Disposal Stopper in Antique Gold
Frequently Purchased Together
Product Details
Product Details
- Fits ISE disposals including Sears, KitchenAid and Whirlpool
- Not compatible with Waste King
- Fits standard 3 1/2" diameter drain opening
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- For use with ISE10082 disposal flange
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Diameter:
- 3-1/2 in
- Height:
- 1-5/16 in
- Material:
- Brass
- Product Type:
- Disposal Stopper
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Size:
- 3-1/2 in
- Strainer Size:
- 3-1/2 in
- Width:
- 3-1/2 in