DESCRIPTION

  • 1/4 turn ceramic disc cartridges
  • 2 valve mixer
  • 2.2 gpm (8.3 L/min) max
  • 3/4" connections
  • Fixed spout
  • Includes vandal resistant screws and international hot & cold color indicators
  • Spout, valve housing and handles made from solid brass
  • Tri-blade handles
  • With metal drain assembly

Rohl Perrin & Rowe® Double Cross Handle Exposed Tub and Shower Faucet

RU3531X

Color Finish

 

SPECIFICATIONS

Center Size
8 in
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Flow Rate
19 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Spout Reach
3 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY