DESCRIPTION

  • 1/4 turn ceramic valves
  • Cross handles
  • Flow rate: 1.5 gpm
  • Solid brass construction, exposed pop-up drain without overflow
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation

Rohl Viaggio 1.2 gpm Double Cross Handle Widespread Lavatory with Pop-Up

RA1408XM2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Viaggio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-5/16 in
Spout Reach
4-15/16 in
Spout Type
C-Spout
Trim Only
No
WaterSense Labeled
No

Starting at
$420.67
EACH
  • QUANTITY