DESCRIPTION

  • 1/4 turn ceramic disc cartridges
  • Cross handles
  • Flow rate: 1.5 gpm
  • Product shown with lever handles
  • Solid brass construction, exposed pop-up drain without overflow
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Three hole installation

Rohl Arcana Double Cross Handle Widespread Lavatory Faucet

RAC102X

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Arcana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Handle Type
Cross
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
2-7/8 in
Spout Reach
5-3/8 in
Spout Type
Fixed
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$431.5
EACH
  • QUANTITY