DESCRIPTION

Rohl Acqui Double Handle 4-Hole Cream Stone Single Lever Deck Mount Tub Faucet

RA1404L

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Collection
Acqui
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
9 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
3-21/32 in
Spout Reach
9-11/16 in
WaterSense Labeled
No

Starting at
$1461.92
EACH
  • QUANTITY